Referințe
Optibelt:2426V 353
Rubix:d421524
Producator:1866148
EAN:4014486194630




Detalii produs : 2426V 353 OPTIBELT - 2426V 353 OPTIBELT
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Informații tehnice
atribute
| Logistic Greutate | 471 g |
|---|---|
| Profil | 2426v |
| Lungime orientativă | 35.3 '' |
| Înălțime | 13 mm |
| Lățimea superioară | 15 mm |
| Lățime mai mică | 7.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
