Referințe
Optibelt:2230V 273
Rubix:d431845
Producator:1798858
EAN:4014486194425




Detalii produs : 2230V 273 OPTIBELT - 2230V 273 OPTIBELT
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Informații tehnice
atribute
| Logistic Greutate | 243 g |
|---|---|
| Profil | 2230v |
| Lungime orientativă | 27.3 '' |
| Înălțime | 18 mm |
| Lățimea superioară | 15 mm |
| Lățime mai mică | 9.6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
