Referințe
Riegler:VW 26
Rubix:d544671
Producator:100721
EAN:4047322212779



Detalii produs : VW 26 RIEGLER - VW 26 RIEGLER
variobloc Maintenance unit 2-part G 1/4 0.5-10 PC container, w/ Mano. . 2- and 3-part maintenance units consisting of a pre-pressure independent, back-controlled diaphragm pressure regulator with secondary venting in conjunction with a centrifugal separator and a proportional oiler. / Tried and tested series in modern industrial design, that is characterized by simple handling/ - easy blockability thanks to novel connection modules and / - excellent flow rates / excellent.
Informații tehnice
atribute
| Logistic Greutate | 2610 g |
|---|---|
| Diametrul filetării (inch) | 1 '' |
| Debitul volumului | 5000 l/min |
| Dimensiunea designului | 2 |
| Finețea filtrului | 40 µm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
