Referințe
Riegler:100707
Rubix:d544054
Producator:VN 26
EAN:4047322212731



Detalii produs : VN 26 RIEGLER - VN 26 RIEGLER
Variobloc mist lubricator G 1 with PC container. Proportional lubricator, filling oil under pressure possible. / Proven series in modern industrial look, characterized by / - easy handling / - comfortable interlocking opportunity with innovative connection modules and / - excellent flow rates.
Informații tehnice
atribute
| Logistic Greutate | 1274 g |
|---|---|
| Diametrul filetării (inch) | 1 '' |
| Debitul volumului | 7500 l/min |
| Dimensiunea designului | 2 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
