Referințe
Optibelt:20 X 3150
Rubix:d448834
Producator:1764037
EAN:4014486037135




Detalii produs : 20 X 3150 OPTIBELT - OPTIBELT V BELT 20 SECTION 20 31507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 49x268x268 mm |
|---|---|
| Logistic Greutate | 838 g |
| Profil | 20 |
| Desemnarea centurii | 20x3150 |
| Lungimea interioară | 3150 mm |
| Lungimea exterioară | 3229 mm |
| Lățimea superioară | 20 mm |
| Înălțime | 12.5 mm |
| Lungime orientativă | 3200 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
