Referințe
Optibelt:10 X 560
Rubix:216426
Producator:1752731




Detalii produs : Z22 OPTIBELT - CUREA Z22 10X6 560 Li OPTIBELT
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 8x13x13 mm |
|---|---|
| Logistic Greutate | 36 g |
| Profil | z/10 |
| Desemnarea centurii | z22 |
| Lungimea interioară | 560 mm |
| Lungimea exterioară | 598 mm |
| Lățimea superioară | 10 mm |
| Înălțime | 6 mm |
| Lungime orientativă | 582 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
