Referințe
Teguma:VENTILAZIONE/CALOR 80 MM
Rubix:d573350
Producator:4512080000
EAN:4030477020481

Detalii produs : VENTILAZIONE/CALOR 80 MM TEGUMA - VENTILAZIONE/CALOR 80 MM TEGUMA
Teguma Ventilazione / Calor ventilation- and ducting hose. For hot air, smoke, fumes, chemical gasses and the ventilation of motors. Not suitable for solid materials.
Informații tehnice
atribute
| Logistic Greutate | 530 g |
|---|---|
| Diametrul interior | 80 mm |
| 300 mm | |
| 950 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
