Referințe
Teguma:4512100000
Rubix:d572942
Producator:4512100000

Detalii produs : S102 VENTILAZIONE/CALOR TEGUMA - S102 VENTILAZIONE/CALOR TEGUMA
Teguma Ventilazione / Calor ventilation- and ducting hose. For hot air, smoke, fumes, chemical gasses and the ventilation of motors. Not suitable for solid materials.
Informații tehnice
atribute
| Logistic Greutate | 660 g |
|---|---|
| Diametrul interior | 102 mm |
| 210 mm | |
| 1100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
