Tăietor monobloc Format 28010400, 9128010400

VHM shank cut.35/38G HPC Long HF4,0mm EF

Vedeți informațiile tehnice

Referințe

Format:28010400, 9128010400
Rubix:d808999
Producator:28010400
EAN:4317784551885
brand logo

rezumat tehnic

Diametrul cozii6 mm
Lungime totală57 mm

Detalii produs : 9128010400 FORMAT - 9128010400 FORMAT


Solid carbide high performance cutter FORMAT GT, UNI

Design: Unevenly twisted and unevenly pitched, cutting tips with 45° corner cutting chamfer with ground away shank. Application: Universally applicable for roughing and smoothing, with utmost machining performance at very regular run. The dynamic rotation allows HPC application with increased cutting values at ideal chipping values.

Informații tehnice


atribute
Diametrul cozii6 mm
Lungime totală57 mm
  • Disponibil – Data livrării la cerere