Tăietor monobloc Format 27970600, 9127970600
VHM shank cut.38/40/42G HPC Long6,0mm EF
Vedeți informațiile tehniceReferințe
Format:27970600, 9127970600
Rubix:d809964
Producator:4317784551632
EAN:4317784551632
Detalii produs : 9127970600 FORMAT - 9127970600 FORMAT
Solid carbide high performance cutter FORMAT GT, UNI
Design: Unevenly twisted and unevenly pitched, cutting tips with 45° corner cutting chamfer with extended flutes. Application: Universally applicable for roughing and smoothing, for large cutting depths with utmost machining performance at very regular run. The dynamic rotation allows HPC application with increased cutting values at ideal chipping values.
Informații tehnice
atribute
| Diametrul cozii | 6 mm |
|---|---|
| Lungime totală | 57 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

