Tăietor monobloc Format 28030600, 9128030600

VHMshankcut.35/38GHPCshort6,0mmEFZ4

Vedeți informațiile tehnice

Referințe

Format:28030600, 9128030600
Rubix:d806045
Producator:4317784552073
EAN:4317784552073
brand logo

rezumat tehnic

Lungime totală54 mm

Detalii produs : 9128030600 FORMAT - 9128030600 FORMAT


Solid carbide high performance cutter FORMAT GT, INOX

Design: Unevenly twisted and unevenly pitched, cutting tips with 45° corner cutting chamfer with ground away shank. Application: Universally applicable for roughing and smoothing, with utmost machining performance at very regular run. For large cutting depths in INOX and titanium materials. The dynamic rotation allows HPC application with increased cutting values at ideal chipping values.

Informații tehnice


atribute
Lungime totală54 mm
  • Disponibil – Data livrării la cerere