Referințe
SMC:VMG11BU-02-24
Rubix:d558003
Producator:VMG11BU-02-24
EAN:3618034834545

Detalii produs : VMG11BU-02-24 SMC - VMG11BU-02-24 SMC
Taking energy-saving into consideration, blow gun series VMG has a large effective area of 30mm² (without nozzle) with a ratio of 10.7:1 over the traditional air guns. Pressure loss is 1% or less when nozzle bore size 2.5mm is used. Due to adoption of balance type, lever operation force is not adversely affected by supply pressure. Piping direction is optional from top or bottom and nozzle is also optional.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 30x156x129 mm |
|---|---|
| Logistic Greutate | 218 g |
| Conexiunea 1 | g1/4 |
| Tipul de cuplare | g (g1/4) |
| Presiunea nominală | 10 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere