Roată din nailon pe tijă Norton 66254497068
Vortex Rapid Blend - Unified discs with attachment
Vedeți informațiile tehniceVezi documenteleReferințe
Norton:66254497068
Rubix:d1223408

Documente
Detalii produs : 66254497068 NORTON - NYLON WHEEL ON ROD NORTON 66254497068
This state-of-the-art product is made of a very open web structure of nylon fibers impregnated with patented grain technology and an advanced resin system.
With amazing durability it can work on different deburring, blending and finishing applications. Quick change benefit with the SpeedLok system.
With amazing durability it can work on different deburring, blending and finishing applications. Quick change benefit with the SpeedLok system.
Unified discs with attachment - Norton Vortex Rapid Blend - 76.2x6mm Medium Blue
Informații tehnice
atribute
| Diametrul exterior | 76.2 mm |
|---|---|
| Bob | mediu |
| Culoare | albastru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere