Referințe
Facom:VP.PANTA-XXXL
Rubix:d1330631
EAN:3662424002519

Detalii produs : VP.PANTA-XXXL FACOM - WORKWEAR TROUSERS FACOM VP.PANTA-XXXL
VP.PANTA - Dickies trousers
- Multi-pocket pants.
- Tool pockets on waistband.
- Velcro-closed kneepad pockets.
- Ruler pocket and cargo pocket.
- Back pocket with snap flap, left.
- Hammer loop.
- Reinforced back pockets.
- Composition: 65% polyester, 35% cotton, 260 gsm.
- Sizes: S, M, L, XL, XXL, XXXL, XXXXL.
- Multi-pocket pants.
- Tool pockets on waistband.
- Velcro-closed kneepad pockets.
- Ruler pocket and cargo pocket.
- Back pocket with snap flap, left.
- Hammer loop.
- Reinforced back pockets.
- Composition: 65% polyester, 35% cotton, 260 gsm.
- Sizes: S, M, L, XL, XXL, XXXL, XXXXL.
Informații tehnice
atribute
| Logistic Greutate | 800 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 320x220x40 mm |
| greutate ambalate | 796 g |
| Culoare | negru |
| Mărime | 3xl |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
| Gramaj | 260 g/m² |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
