Rulment cu role conice SKF VKBA 593, Diametrul exterior: 140.787 mm | Diametrul interior: 88.9 mm | Lățime: 36.322 mm
Wheel Bearing Kit
Vedeți informațiile tehniceReferințe
SKF:VKBA 593
Rubix:d1286345
EAN:7316575790974


rezumat tehnic
| Diametrul interior | 88.9 mm |
|---|---|
| Diametrul exterior | 140.787 mm |
| Lățime | 36.322 mm |
Detalii produs : VKBA 593 SKF - TAPERED ROLLER BEARING SKF VKBA 593
Includes all components needed to perform a complete wheel bearing replacement. Includes SKF wheel bearing unit for optimized performance.
Puncte forte
•Vehicle safety is priority and high quality parts are designed for safe and lasting repairs
Product must be installed by knowledgeable mechanic using correct tooling and in strict accordance with SKF instructions and the vehicle mounting instructions
Product must be installed by knowledgeable mechanic using correct tooling and in strict accordance with SKF instructions and the vehicle mounting instructions
Informații tehnice
atribute
| Diametrul interior | 88.9 mm |
|---|---|
| Diametrul exterior | 140.787 mm |
| Lățime | 36.322 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere