Referințe
Norton:69936625777
Rubix:d1222599
Detalii produs : 69936625777 NORTON - SECTIONING DISC NORTON 69936625777
Reinforced cut-off wheels contain fiberglass to increase mechanical resistance when in use. The reinforcements increase the lateral stress capacity, resulting in higher resistance to breakage. They are suitable for use in dry or wet conditions, depending on bond type.
Disc Reinforced Fix Cut-Off - Norton NRCO - 150x1x32mm Gr60
Puncte forte
Reinforced cut-off wheels contain fiberglass to increase mechanical resistance when in use. The reinforcements increase the lateral stress capacity, resulting in higher resistance to breakage.
Aplicații
Cut-Off
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere