Referințe
Facom:CAD.P300F
Rubix:d1338551
EAN:3148517894860

Detalii produs :
Windscreen knife
- Tool delivers 20 000 oscillations per minute and
reduces the replacement time of a windscreen.
- Silent exhaust deflecting the air away from the workstation
and operator.
-Safety trigger protects the user from
accidentally commissioning.
- Sturdy aluminium casing.
- Oscillations per minute: 22000.
-Working pressure 6.2 bar.
- Average air consumption 100 l/min.
-Average air consumption 3.4 cfm.
-Connection tool 1/4 ".
-Diameter mini pipe. 10 mm - 3/8”.
-Vibration 7.30 m/s ²/a.
- Vibration 1.22 m/s ²/k.
- Sound pressure 82 dB(a).
-Sound level 93 dB(a).
- Delivered without blade, with technical instructions.
- Tool delivers 20 000 oscillations per minute and
reduces the replacement time of a windscreen.
- Silent exhaust deflecting the air away from the workstation
and operator.
-Safety trigger protects the user from
accidentally commissioning.
- Sturdy aluminium casing.
- Oscillations per minute: 22000.
-Working pressure 6.2 bar.
- Average air consumption 100 l/min.
-Average air consumption 3.4 cfm.
-Connection tool 1/4 ".
-Diameter mini pipe. 10 mm - 3/8”.
-Vibration 7.30 m/s ²/a.
- Vibration 1.22 m/s ²/k.
- Sound pressure 82 dB(a).
-Sound level 93 dB(a).
- Delivered without blade, with technical instructions.
Puncte forte
Tool delivering 20 000 oscillations per minute and reducing the replacement time of a windscreen. • Silent exhaust deflecting air away from the workstation and the operator.

Informații tehnice
atribute
| Logistic Greutate | 1302 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 360x150x65 mm |
| greutate ambalate | 1302 g |
| Lungimea lamei | 45 mm |
| Numărul de lame | 0 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
