Referințe
Dichtomatik:49426765
Rubix:d397246
Producator:49426765

Detalii produs : 49426765 DICHTOMATIK - DICHTOMATIK 49426765 FREUDENBERG SEAL
The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.
Informații tehnice
atribute
| Logistic Greutate | 9 g |
|---|---|
| Diametrul interior | 50 mm |
| Diametrul exterior | 56 mm |
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
