Referințe
Dichtomatik:49431017
Rubix:d363065
Producator:49431017

Detalii produs : 49431017 DICHTOMATIK - DICHTOMATIK 49431017 FREUDENBERG SEAL
The AM 45 is a single-acting wiper. Because it is pressed against the rod, dirt is wiped from the surface by the action of the rod as it is retracts. On the outer diameter, a metal caged ring is vulcanised onto the elastomer body.
Informații tehnice
atribute
| Logistic Greutate | 24 g |
|---|---|
| Diametrul interior | 70 mm |
| Diametrul exterior | 80 mm |
| Înălțime | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
