Referințe
Dichtomatik:49432186
Rubix:d355346
Producator:AM43 20,0 28,0 3,5 NB9034

Documente
Detalii produs : 49432186 DICHTOMATIK - SIMRIT 49432186 FREUDENBERG SEAL
The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.
Informații tehnice
atribute
| Diametrul interior | 20 mm |
|---|---|
| Diametrul exterior | 28 mm |
| Înălțime | 5 mm |
| Execuție | am43 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
