Referințe
Dichtomatik:49450771
Rubix:d372938
Producator:AM43 60,0 74,0 5,0 NB9034

Detalii produs : 49450771 DICHTOMATIK - DICHTOMATIK 49450771 FREUDENBERG SEAL
The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.
Informații tehnice
atribute
| Diametrul interior | 60 mm |
|---|---|
| Diametrul exterior | 74 mm |
| Înălțime | 8 mm |
| Execuție | rm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
