Referințe
FAG:AH3084-H
Rubix:d340880
Producator:0191390800000
EAN:4012801308090

Detalii produs : AH3084-H FAG - FAG AH3084-H WITHDRAWAL SLEEVE
Withdrawal sleeve AH. . -H, accessory rolling bearing, hydraulic, finished part
Withdrawal sleeve AH..-H, accessory rolling bearing, hydraulic, finished part
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 186x450x450 mm |
|---|---|
| Logistic Greutate | 28600 g |
| Diametrul interior | 400 mm |
| Fir masculin | tr450x5 |
| Lățime | 186 mm |
| Diametrul exterior | 450 mm |
| Serie | ah..-h |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
