Referințe
SKF:AOH 24084
Rubix:d1257317
EAN:7316570051216

Detalii produs : AOH 24084 SKF - WITHDRAWAL SLEEVE SKF AOH 24084
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 29000 g |
|---|---|
| Diametrul interior | 400 mm |
| Lățime | 230 mm |
| Diametrul exterior | 440 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
