Manșon de demontare AKN from MECALINE AHX2330-AKN

WITHDRAWAL SLEEVES

Vedeți informațiile tehniceVezi documentele

Referințe

AKN from MECALINE:AHX2330-AKN
Rubix:d731048
Producator:890561
EAN:4055953011692
brand logo

rezumat tehnic

Diametrul interior145 mm
Lățime135 mm
Diametrul exterior150 mm
Vezi toate Caracteristice

Documente

Detalii produs : AHX2330 AKN 890561 - 890561 BUCSA RULMENT AHX 2330 AKN


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416

Informații tehnice


atribute
Diametrul interior145 mm
Lățime135 mm
Diametrul exterior150 mm
Serieahx23
Greutate2.82 kg
  • Disponibil – Data livrării la cerere