Șurub de susținere Elesa+Ganter DIN 6321-6-7-B
Workholding bolts / Headed dowels
Vedeți informațiile tehniceReferințe
Elesa+Ganter:DIN 6321-6-7-B
Rubix:d612555
Producator:DIN 6321-6-7-B
EAN:4045525619722





Detalii produs : 6321-6-7-B ELESA+GANTER - 6321-6-7-B ELESA+GANTER
Workholding bolts DIN 6321 are inserted into bores for positioning, assisted by the flattened design (Form C) to compensate tolerances in the spacing of two bores. Another application of this design is to fix parts to be positioned in one direction only. Types A and B can also be used as bearing surfaces, stops or as foot.
Informații tehnice
atribute
| Logistic Greutate | 2 g |
|---|---|
| Diametrul filetării | 4 mm |
| Diametru | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
