Referințe
Honeywell:1011023
Rubix:d823662
EAN:7312550110232


rezumat tehnic
| Acoperirea ochelarilor | anti-zgârieturi |
|---|---|
| Umbra ocularului | galben |
| Material ocular | policarbonat |
Detalii produs : 1011023 HONEYWELL - 1011023 HONEYWELL
Minimizes the risk of particle intrusion. Adjustable temple length and pantoscopic adjustment. Flexible nose bridge. Polycarbonate lenses. Standard EN 166.
Puncte forte
Adjustment of pantoscopic angle and temple length to ensure optimum adjustment, perfectly filling the gaps. MMT-Multi-Material Technology® is used for better comfort. The front bar is coated on its full length with a flexible, shock-absorbing and anti-slip elastomer RX insert for XC glasses. A solution that allows eyeglass wearers to benefit from the advantages of optimized comfort and protection provided by the XC compared to traditional solutions. The corrective lenses are also protected by the XC lenses against any risk of scratching.
Aplicații
General use and impact protection (45 m/s). Mechanical work (grinding. shooting. milling).
Informații tehnice
atribute
| Acoperirea ochelarilor | anti-zgârieturi |
|---|---|
| Umbra ocularului | galben |
| Material ocular | policarbonat |
| Piese laterale reglabile | da |
| Culoare | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere