Fitinguri pneumatice plug-in SMC KQ2U16-03AS
Y Branch Fitting
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:KQ2U16-03AS
Rubix:d564638

Documente
Detalii produs : KQ2U16-03AS SMC - SMC KQ2U16-03AS ONE-TOUCH FITTING
Plug-in Coupling White Color - Y-Stub
Puncte forte
Suitable for nylon and urethane hoses
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa
Informații tehnice
atribute
| Logistic Greutate | 104 g |
|---|---|
| Conexiunea 1 | 3/8 |
| Conexiunea 2 | 16 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere