Cheie de deschidere fixă și variabilă Facom 113A.12CG
113A.CG - Chrome-plated mole wrenches
Vedeți informațiile tehniceReferințe
Facom:113A.12CG
Rubix:d1335924
EAN:3148516998781



Detalii produs :
113A.CG - Chrome-plated mole wrenches
- Good wheel accessibility = easy adjustment.
- Non-protruding movable jaw in the maximum opening position.
- Preset jaw opening thanks to millimetre graduation.
- Wheel rotates to the right.
- Range 4" to 12".
- Finish: Chrome-plated body and polished head faces.
- Good wheel accessibility = easy adjustment.
- Non-protruding movable jaw in the maximum opening position.
- Preset jaw opening thanks to millimetre graduation.
- Wheel rotates to the right.
- Range 4" to 12".
- Finish: Chrome-plated body and polished head faces.
Puncte forte
Good wheel accessibility: easy adjustment.
Informații tehnice
atribute
| Logistic Greutate | 740 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 305x75x15 mm |
| greutate ambalate | 717 g |
| Deschidere | 34 |
| Lungime | 310 mm |
| Tip | cheie reglabilă |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
