Cheie de deschidere fixă și variabilă Facom 113A.10TG
113A.TG - Mole wrenches with phosphate sleeves
Vedeți informațiile tehniceReferințe
Facom:113A.10TG
Rubix:d1342038
EAN:3148516997982



Detalii produs :
113A.TG - Mole wrenches with phosphate sleeves
- Good wheel accessibility = easy adjustment.
- Non-protruding movable jaw in the maximum opening position.
- Preset jaw opening thanks to millimetre graduation.
- Wheel rotates to the left.
- Range 4" to 12".
- Finish: sheathed phosphated body and finely ground faces.
- Good wheel accessibility = easy adjustment.
- Non-protruding movable jaw in the maximum opening position.
- Preset jaw opening thanks to millimetre graduation.
- Wheel rotates to the left.
- Range 4" to 12".
- Finish: sheathed phosphated body and finely ground faces.
Informații tehnice
atribute
| Logistic Greutate | 519 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 260x70x20 mm |
| greutate ambalate | 519 g |
| Deschidere | 30 |
| Lungime | 259 mm |
| Tip | cheie reglabilă |
| Finisare | fosfat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
