Referințe
Facom:1224.175E
Rubix:d1339996
EAN:3148519276749



Detalii produs :
1224.E - Fixed workshop-maintenance vices
-Spheroidal Graphite cast iron vices, minimum 700 N/mm ² breaking load.
-the high support base of the prismatic/movable jaw guide prevents bending of the guide, facilitating vise operation even under heavy loads.
-Interchangeable parallel jaws. High wear resistance, hardness 48/53 HRc.
-V-Jaw for clamping the tubes, removable. 40/46 HRc Hardness.
-Adjustment system by 2 complex screw-catching screws.
-Presentation: Browning Manoeuvre bar.
-Spheroidal Graphite cast iron vices, minimum 700 N/mm ² breaking load.
-the high support base of the prismatic/movable jaw guide prevents bending of the guide, facilitating vise operation even under heavy loads.
-Interchangeable parallel jaws. High wear resistance, hardness 48/53 HRc.
-V-Jaw for clamping the tubes, removable. 40/46 HRc Hardness.
-Adjustment system by 2 complex screw-catching screws.
-Presentation: Browning Manoeuvre bar.
Informații tehnice
atribute
| Logistic Greutate | 26000 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 630x360x320 mm |
| greutate ambalate | 27033 g |
| Deschidere | 235 mm |
| Greutate | 24680 g |
| Tip | regulat |
| Lățimea fălcilor | 178 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
