Referințe
Facom:1261H.800SR
Rubix:d1332466
EAN:3148518675796

Detalii produs : 1261H.800SR FACOM - HAMMER FACOM 1261H.800SR
1261H.SR - ADF weights
- Special explosion-proof and antimagnetic Copper-Beryllium alloy.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Hammer heads have a specific design with no sharp edges to eliminate any risk of splintering.
- Special explosion-proof and antimagnetic Copper-Beryllium alloy.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Hammer heads have a specific design with no sharp edges to eliminate any risk of splintering.
Informații tehnice
atribute
| Logistic Greutate | 8970 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 905x215x75 mm |
| greutate ambalate | 8796 g |
| Tip | sledgehammer |
| Lungime | 900 mm |
| Greutate | 8910 g |
| Diametru | 75 mm |
| Formă | rotund |
| Lungimea capului | 208 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
