Clește cu varf plat Facom 185.20CPE
185-195.CPE - Long half-round nose pliers
Vedeți informațiile tehniceReferințe
Facom:185.20CPE
Rubix:d1328123
EAN:3148516237699



Detalii produs :
185-195.CPE - Long half-round nose pliers
-Finely ribbed nozzles, fitted with a tube clamp.
-Lateral wire cutter for copper wire and hard steel (maxi. 160 kg/mm²).
-185: Straight nozzles.
-195: 40 ° angled nozzles.
- Ergonomic sheaths made of material resistant to chemical products.
- Removable return spring.
- Finish: chrome-plated.
-Finely ribbed nozzles, fitted with a tube clamp.
-Lateral wire cutter for copper wire and hard steel (maxi. 160 kg/mm²).
-185: Straight nozzles.
-195: 40 ° angled nozzles.
- Ergonomic sheaths made of material resistant to chemical products.
- Removable return spring.
- Finish: chrome-plated.
Puncte forte
Ribbed spout inside to reinforce the grip. Fine strong and rigid nose for a straight grip.
Informații tehnice
atribute
| Logistic Greutate | 200 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 200x100x20 mm |
| greutate ambalate | 189 g |
| Forma nasului | semirotund |
| Lungimea nasurilor | 75 mm |
| Lungime | 200 mm |
| Diametru | 2.9 mm |
| Capacitate de tăiere | 18 mm |
| Greutate | 192 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
