Clește cu varf plat Facom 195.16CPEF
195.CPEF - Short nosed round nose pliers - FLUO
Vedeți informațiile tehniceReferințe
Facom:195.16CPEF
Rubix:d1336054
EAN:3148519065077



Detalii produs :
195.CPEF - Short nosed round nose pliers - FLUO
- The tool is detected by its fluorescence activated by a lamp or neon ultraviolet. Detectable in black or dark environment up to 5 meters.
- Fine beaks, finely striated, bent 40°.
- Side wire cutter for copper and hard steel wires (max 160 kg/mm²).
- Ergonomic sleeves made of material that is highly resistant to chemicals.
- Removable return spring
- Presentation: chromed.
- The tool is detected by its fluorescence activated by a lamp or neon ultraviolet. Detectable in black or dark environment up to 5 meters.
- Fine beaks, finely striated, bent 40°.
- Side wire cutter for copper and hard steel wires (max 160 kg/mm²).
- Ergonomic sleeves made of material that is highly resistant to chemicals.
- Removable return spring
- Presentation: chromed.
Informații tehnice
atribute
| Logistic Greutate | 166 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 170x80x25 mm |
| greutate ambalate | 166 g |
| Forma nasului | semirotund |
| Lungimea nasurilor | 50 mm |
| Lungime | 160 mm |
| Diametru | 50 mm |
| Capacitate de tăiere | 17 mm |
| Greutate | 177 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
