SET de tăietori de fire manuale standard Facom 227.S16X200T2
227.S - "High performance" cobalt threaded taps
Vedeți informațiile tehniceReferințe
Facom:227.S16X200T2
Rubix:d1332997
EAN:3148511532706

Detalii produs :
227.S - "High performance" cobalt threaded taps
- High speed steel with molybdenum and cobalt. Standard: NF ISO 529, NFEN 22857, ISO 529, ISO 2857.
- 227.ST3: 3 tap set (rough, intermediate and finish).
- 227.ST2: 2 tap set (rough and finish).
- High speed steel with molybdenum and cobalt. Standard: NF ISO 529, NFEN 22857, ISO 529, ISO 2857.
- 227.ST3: 3 tap set (rough, intermediate and finish).
- 227.ST2: 2 tap set (rough and finish).
Puncte forte
The hardness of cobalt increases resistance to torque and wear compared to standard threaded taps.
Informații tehnice
atribute
| Logistic Greutate | 203 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 120x70x22 mm |
| greutate ambalate | 203 g |
| Numărul de elemente | 2 |
| Lungime totală | 102 mm |
| Adaptor de unitate pătrat | 10 mm |
| Materialul caroseriei | variante de cobalt |
| Diametrul filetării | 16 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere