SET de tăietori de fire manuale standard Facom 227.S7X100T2

227.S - "High performance" cobalt threaded taps

Vedeți informațiile tehnice

Referințe

Facom:227.S7X100T2
Rubix:d1328793
EAN:3148511532584
brand logo

rezumat tehnic

Numărul de elemente2
Vezi toate Caracteristice

Detalii produs : 227.S7X100T2 FACOM - SET OF STANDARD MANUAL THREAD-CUTTERS FACOM 227.S7X100T2


227.S - "High performance" cobalt threaded taps
- High speed steel with molybdenum and cobalt. Standard: NF ISO 529, NFEN 22857, ISO 529, ISO 2857.
- 227.ST3: 3 tap set (rough, intermediate and finish).
- 227.ST2: 2 tap set (rough and finish).

Puncte forte

The hardness of cobalt increases resistance to torque and wear compared to standard threaded taps.

Informații tehnice


atribute
Logistic Greutate46 g
Dimensiunile Packaged (D x W x H)92x46x15 mm
greutate ambalate46 g
Numărul de elemente2
Lungime totală66 mm
Adaptor de unitate pătrat7.1 mm
Materialul caroserieivariante de cobalt
Diametrul filetării7 mm
  • Disponibil – Data livrării la cerere