Referințe
Facom:271A.150L
Rubix:d1328204
EAN:3148511627815

Detalii produs :
271A.L - Large-offset presses
- Capacity: 0 --> 150 mm and 0 --> 5"7/8.
- Finish: zinc plated and blued screws. Projection 133mm. Weight 3.32kg. Length 288mm.
- Capacity: 0 --> 150 mm and 0 --> 5"7/8.
- Finish: zinc plated and blued screws. Projection 133mm. Weight 3.32kg. Length 288mm.
Puncte forte
Finish: zinc plated and blued screws
Informații tehnice
atribute
| Logistic Greutate | 3754 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 330x200x40 mm |
| greutate ambalate | 3783 g |
| Prindere | 133 mm |
| Proiecție | 133 mm |
| Greutate | 3.3 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
