Referințe
Facom:272A.1000
Rubix:d1340581
EAN:3148511630105

Detalii produs :
272A - Pump clamps
- Precise assembly thanks to the clamping without rotation of the pump.
- Rail treated and notched on songs for free blocks; tilting kneecap.
- Capacity: 0 --> 1500 mm.
- Presentation: lacquered and galvanized rail.
- Precise assembly thanks to the clamping without rotation of the pump.
- Rail treated and notched on songs for free blocks; tilting kneecap.
- Capacity: 0 --> 1500 mm.
- Presentation: lacquered and galvanized rail.
Puncte forte
Precise assembly thanks to the clamping without rotation of the pump. • Rail treated and notched on edges for free blocks; tilting kneecap.
Informații tehnice
atribute
| Logistic Greutate | 3845 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 1145x170x40 mm |
| greutate ambalate | 3845 g |
| Prindere | 1000 mm |
| Greutate | 3.84 kg |
| Proiecție | 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
