Dispozitive de fixare a capului/ gâtului/ căști de urechi 3M X3P5
3M™ PELTOR™ X3 Earmuffs 32 dB, Red, Helmet Mounted, X3P5
Vedeți informațiile tehniceVezi documenteleReferințe
3M:X3P5
Rubix:d820230
Producator:7100095553
EAN:04054596135468

Documente
Detalii produs : X3P5 3M - X3P5 3M
For high performance hearing protection against moderate to high noise levels, use 3M™ PELTOR™ X3 Earmuffs.
Our X3 earmuffs are colour-coded red, making it simpler to identify against higher noise environments and select the correct level of protection from the X series range. Combining 3M's legendary hearing protection knowledge with advanced technology, our earmuffs include a specially designed spacer which improves noise reduction without the excess bulk and weight. Lightweight ear cups with maximum space help lessen heat and moisture buildup.
The headband model features an electrically insulated, twin headband design that helps reduce heat build-up on top of the head, and the stainless steel wire, coated with plastic makes the headband the most robust 3M has to offer. It is both strong and comfortable as the flat wide headband has a soft plastic coating providing stable pressure on top of the head. No exposed metal means the product is 'dielectric' providing electrical resistance for those applications with risk of spark or charge.
Carefully moulded sliders ensure the earmuffs are easy to adjust when on the head. Wide, soft foam ear cushions help workers stay comfortable, while the slim cups offer improved compatibility with other safety equipment.
Offering a product to meet each users job or preference the helmet mounted version is available as P5 with the same dielectric performance as the headband model. Alternatively, if the application does not require electrical insulation the helmet mounted P3 model and neckband is available.
The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, helping extend the life of the product.
Puncte forte
Reducing noise levels from 32-33 dB, model dependant, tested to EN 352:2020;Available as electrically insulated and resistant or 'dielectric' in A band and P5 helmet attached models;Colour-coding makes it easy to identify the level of protection being worn;Specially designed spacer improves performance without adding any excess bulk or weight;3M developed ear cushion foam technology for an effective
acoustic seal and reliable protection;Twin headband design provides heat dispersion and internal stainless steel design offers consistent pressure and comfortable fit over an 8 hour period;Designed to optimise weight distribution and balance for outstanding comfort;ABS plastic cups are rigid, high strength and impact resistant;Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps
Aplicații
Use for high performance hearing protection against moderate to high noise levels
Informații tehnice
atribute
| Rating cu un singur număr SNR | 32 dB |
|---|---|
| Greutate | 182.6 g |
| Culoare | negru |
| Pliabil | nu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere