Cheie de deschidere fixă și variabilă Facom 467R.22
467R - Metric ratchet fork type combination wrenches
Vedeți informațiile tehniceReferințe
Facom:467R.22
Rubix:d1339734
EAN:3148519421538

Detalii produs :
467R - Metric ratchet fork type combination wrenches
- Standard quick-release ratchet combination wrenches: for all common applications.
- Compact and reversible lever ratchet mechanism.
-Recovery angle 5°.
- Eye head inclined at 15°.
- 15° angled head.
- Metric dimensions: from 8 to 24 mm.
- Finish: Satin chrome-plated.
- Standard quick-release ratchet combination wrenches: for all common applications.
- Compact and reversible lever ratchet mechanism.
-Recovery angle 5°.
- Eye head inclined at 15°.
- 15° angled head.
- Metric dimensions: from 8 to 24 mm.
- Finish: Satin chrome-plated.
Informații tehnice
atribute
| Logistic Greutate | 350 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 288x45x20 mm |
| greutate ambalate | 340 g |
| Deschidere | 22 |
| Lungime | 287.8 mm |
| Tip | cheie cu clichet |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
