Cheie de deschidere fixă și variabilă Facom 51B.3P7/8
51B - polygon impact wrenches in inches
Vedeți informațiile tehniceReferințe
Facom:51B.3P7/8
Rubix:d1336952
EAN:3662424003660



Detalii produs :
51B - polygon impact wrenches in inches
- Polygon impact wrenches: use with a mace or pneumatic hammer for (un)tightening in heavy mechanics.
- Keys forged in resilient steel to withstand shocks.
- Inch dimensions: from 1" to 4" 1/8.
- Finish: burnished.
- Polygon impact wrenches: use with a mace or pneumatic hammer for (un)tightening in heavy mechanics.
- Keys forged in resilient steel to withstand shocks.
- Inch dimensions: from 1" to 4" 1/8.
- Finish: burnished.
Informații tehnice
atribute
| Logistic Greutate | 4549 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 400x135x55 mm |
| greutate ambalate | 4624 g |
| Deschidere | 3 7/8' |
| Lungime | 400 mm |
| Tip | cheie fixă |
| Finisare | mat |
| Diametru | 134 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
