Cheie de deschidere fixă și variabilă Gedore 26 R 13x14

Pipe socket wrench with wring rod hole 26 R

Vedeți informațiile tehnice

Referințe

Gedore:26 R 13x14
Rubix:d789054
Producator:6211100
EAN:4010886621110
brand logo

rezumat tehnic

Deschidere13x14
Lungime140 mm
Tipcheie tubulară
Vezi toate Caracteristice

Detalii produs : 26 R 13x14 GEDORE - 26 R 13x14 GEDORE


- Version according to DIN 896, form B, ISO 2236, ISO 1085 With hollow shank, made of tubular steel, DIN 2391 seamless, hardened, made of material C35, chrome-plated With bore hole for turning pins 26 D and 26 RS (please order separately) * not standardized
Tubular box spanner 13x14 mm Acc. to DIN 896 Form B, ISO 2236, ISO 1085 Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated With hole for tommy bars 26 D and 26 RS (please order separately) * not standardised

Informații tehnice


atribute
Logistic Greutate83 g
Deschidere13x14
Lungime140 mm
Tipcheie tubulară
  • Disponibil – Data livrării la cerere