Cheie de deschidere fixă și variabilă Facom 51BS.24
51BS - Safety impact wrenches in millimeters
Vedeți informațiile tehniceReferințe
Facom:51BS.24
Rubix:d1334073
EAN:3662424013676



Detalii produs :
51BS - Metric safety impact wrenches
- Patented locking system that keeps the wrench on the nut.
- No need to hold the key whilst hitting = no risk of injury, maximum security.
- Innovative and easy to use release lever.
- Hanging hole for working at height.
- Dimensions in mm from 24 to 80 mm.
- Finish: black phosphate.
- Patented locking system that keeps the wrench on the nut.
- No need to hold the key whilst hitting = no risk of injury, maximum security.
- Innovative and easy to use release lever.
- Hanging hole for working at height.
- Dimensions in mm from 24 to 80 mm.
- Finish: black phosphate.
Informații tehnice
atribute
| Logistic Greutate | 574 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 185x70x55 mm |
| greutate ambalate | 575 g |
| Deschidere | 24 |
| Lungime | 180 mm |
| Tip | cheie fixă |
| Finisare | fosfat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere