Cheie de deschidere fixă și variabilă Facom 65.16X18
65 – metric 15° angled ratchet polygon wrenches
Vedeți informațiile tehniceReferințe
Facom:65.16X18
Rubix:d1333743
EAN:3148517721159



Detalii produs : 65.16X18 FACOM - FIXED AND VARIABLE OPENING WRENCH FACOM 65.16X18
65 – metric 15° angled ratchet polygon wrenches
- Ratcheted polygon wrenches, 15° offset: the clearance under the handle allows space for fingers or an obstacle.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
- Eye head 15° offset.
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.
- Ratcheted polygon wrenches, 15° offset: the clearance under the handle allows space for fingers or an obstacle.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
- Eye head 15° offset.
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.
Informații tehnice
atribute
| Logistic Greutate | 189 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 210x33x14 mm |
| greutate ambalate | 189 g |
| Deschidere | 16x18 |
| Lungime | 210 mm |
| Tip | cheie fixă |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
