Cheie de deschidere fixă și variabilă Facom 65.5/16X11/32
65-Ratchet polygonal wrenches inclined at 15 ° in inches
Vedeți informațiile tehniceReferințe
Facom:65.5/16X11/32
Rubix:d1341900
EAN:3148517721661



Detalii produs :
65-Ratchet polygonal wrenches inclined at 15 ° in inches
- Ratcheted polygon wrenches, 15° offset: the clearance under the handle allows space for fingers or an obstacle.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for 1/4"; 6° for 5/16" and 11/32").
- Eye head 15° offset.
- Dimensions in inches: from 1/4 " to 15/16".
- Finish: Satin chrome-plated.
- Ratcheted polygon wrenches, 15° offset: the clearance under the handle allows space for fingers or an obstacle.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for 1/4"; 6° for 5/16" and 11/32").
- Eye head 15° offset.
- Dimensions in inches: from 1/4 " to 15/16".
- Finish: Satin chrome-plated.
Informații tehnice
atribute
| Logistic Greutate | 47 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 126x19x11 mm |
| greutate ambalate | 47 g |
| Lungime | 128 mm |
| Tip | cheie fixă |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
