Cheie de deschidere fixă și variabilă Facom 66A.1/2X9/16
66A - Articulated socket wrenches in inches
Vedeți informațiile tehniceReferințe
Facom:66A.1/2X9/16
Rubix:d1334709
EAN:3148516477446



Detalii produs : 66A.1/2X9/16 FACOM - FIXED AND VARIABLE OPENING WRENCH FACOM 66A.1/2X9/16
66A - Articulated socket wrenches in inches
- Wrenches with articulated sockets: socket moves 180° for maximum accessibility.
- Socket held in position thanks to sprung brake.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Dimensions in inches: from 3/8" to 3/4".
- Finish: Satin chrome-plated.
- Wrenches with articulated sockets: socket moves 180° for maximum accessibility.
- Socket held in position thanks to sprung brake.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Dimensions in inches: from 3/8" to 3/4".
- Finish: Satin chrome-plated.
Informații tehnice
atribute
| Logistic Greutate | 213 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 235x25x25 mm |
| greutate ambalate | 213 g |
| Deschidere | 1/2x9/16 |
| Lungime | 235.5 mm |
| Tip | cheie tubulară |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
