Referințe
Facom:839A.7
Rubix:d1339632
EAN:3148512069140



Detalii produs :
839 - Desoldering pumps
- Double seal: One has cleaning function allowing the other to guarantee a perfect seal.
- Double seal: One has cleaning function allowing the other to guarantee a perfect seal.
Informații tehnice
atribute
| Logistic Greutate | 87 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 215x65x30 mm |
| greutate ambalate | 87 g |
| Lungime | 195 mm |
| Diametrul final | 2 mm |
| Greutate | 78 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
