Referințe
Facom:84TZ.5/32
Rubix:d1335427
EAN:3148511256817



Detalii produs :
84TZ – Hex Allen keys, standard in inches
- Ergonomic T-handle for efficient use of both bits.
- Silicon steel.
- Presentation: polished, phosphated.
- Ergonomic T-handle for efficient use of both bits.
- Silicon steel.
- Presentation: polished, phosphated.
Informații tehnice
atribute
| Logistic Greutate | 49 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 185x78x20 mm |
| greutate ambalate | 49 g |
| Tipări | hex / allen |
| Dimensiunea imprimării | 5/32'' |
| Lungime | 183 mm |
| Finisare | fosfat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
