Cheie de deschidere fixă și variabilă Facom 92A.27
92A - Metric elbow tube wrenches
Vedeți informațiile tehniceReferințe
Facom:92A.27
Rubix:d1336642
EAN:3148516631114




Detalii produs :
92A - Metric elbow tube wrenches
- Elbow tube wrenches: allows work on long threaded rods.
- Bore hole allowing the use of pindles: 160A.
- Spindle to be used: 160A.1 for dimensions from 4 to 23 mm; 160A.2 for dimensions from 24 to 32 mm.
- Metric dimensions: from 4 to 32 mm.
- Finish: Satin chrome-plated.
- Elbow tube wrenches: allows work on long threaded rods.
- Bore hole allowing the use of pindles: 160A.
- Spindle to be used: 160A.1 for dimensions from 4 to 23 mm; 160A.2 for dimensions from 24 to 32 mm.
- Metric dimensions: from 4 to 32 mm.
- Finish: Satin chrome-plated.
Informații tehnice
atribute
| Logistic Greutate | 587 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 185x85x40 mm |
| greutate ambalate | 587 g |
| Deschidere | 27 |
| Lungime | 184 mm |
| Tip | cheie tubulară |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
