Cheie de deschidere fixă și variabilă Facom 94A.7
94A - Hafted wrenches in tube with metric screwdriver handle
Vedeți informațiile tehniceReferințe
Facom:94A.7
Rubix:d1330222
EAN:3148516939944



Detalii produs : 94A.7 FACOM - FIXED AND VARIABLE OPENING WRENCH FACOM 94A.7
94A - Hafted wrenches in tube with metric screwdriver handle
- Hafted wrenches in tube with screwdriver handle: ideal for screws where access is limited, at height or in small mechanical jobs.
-Tubular body to allow (un)tightening of very long threaded rods.
- Hex socket.
- Metric dimensions: from 3.2 to 14 mm.
- Finish: Satin chrome-plated.
- Hafted wrenches in tube with screwdriver handle: ideal for screws where access is limited, at height or in small mechanical jobs.
-Tubular body to allow (un)tightening of very long threaded rods.
- Hex socket.
- Metric dimensions: from 3.2 to 14 mm.
- Finish: Satin chrome-plated.
Informații tehnice
atribute
| Dimensiunile Packaged (D x W x H) | 235x25x25 mm |
|---|---|
| greutate ambalate | 109 g |
| Deschidere | 7 |
| Lungime | 235 mm |
| Tip | cheie tubulară |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
