Șurubelniță izolată Facom A4X150VE
A.VE-up to 1000 Volt insulated Protwist® Screwdrivers for slot screws
Vedeți informațiile tehniceReferințe
Facom:A4X150VE
Rubix:d1329064
EAN:3148517746046

Detalii produs :
A [mm]: 3.5d [mm]: 25E [mm]: 0.6E x Br [mm]: 0.6 x 3.5Br x L [mm]: 18 x 100L [mm]: 204L1 [mm]: 100L2 [mm]: 104L3 [mm]: 18[g]: 44
Puncte forte
• For your safety, each screwdriver is tested separately for 10 seconds at 10000 volts at the end of the production cycle. • Round lined blade 1000 volts. • Milled blade: -> 5.5 mm. • Rounded blade: 6.5--> 12 mm. • Ergonomic handle in two materials, resistant to shock, abrasion and chemical products.
Aplicații
Against electrical hazards.
Informații tehnice
atribute
| Logistic Greutate | 80 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 265x30x30 mm |
| greutate ambalate | 75 g |
| Tipări | plat |
| Lungimea lamei | 150 mm |
| Dimensiunea imprimării | 4 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
